Cord Grip, Liquidtight, Steel, 0.312"-0.437", Yellow, 1/2"

Item #: 0002491

Cat #: CG3150S

UPC: 781381449328

$ 14.66 EA
Company wide:
448 in stock
Documents & Guides
1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Yellow; Cable Range: 0.312"-0.437"

Overview

1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Yellow; Cable Range: 0.312"-0.437"

Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed. Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord. Steel or Teflon washer reduces friction between grommet and connector cap providing even pressure distribution, eliminating leakage resulting from grommet distortion.


Also known as: 781381449328, CG3150S, APPCG3150S, CG Plug

Specifications

Diameter: 1/2 in
Material: Steel
Diameter Range: 0.312 - 0.437 in
Diameter: 1/2 in
Diameter Range: 0.312 - 0.437 in
Material: Steel