Liquidtight Strain Relief Cord and Cable Connector, 3/4" Hub, Cable Range 2.500 - 3.750", Aluminum

Item #: 0002488

Cat #: CG2575

UPC: 781381191159

$ 15.97 EA
Company wide:
40 in stock
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 3/4 Inch Hub, Cable Range 2.500 - 3.750 Inch, Aluminum

Overview

Liquidtight Strain Relief Cord and Cable Connector, 3/4 Inch Hub, Cable Range 2.500 - 3.750 Inch, Aluminum

Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.

Also known as: 781381191159, CG2575, APPCG2575

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter Range: 0.250 - 0.375 in
Diameter: 3/4 in
Diameter Range: 0.250 - 0.375 in
Material: Aluminum