Cord Grip, Liquidtight, Steel, 0.187"-0.312", Brown, 1/2"

Item #: 0002487

Cat #: CG1850S

UPC: 781381449281

$ 14.66 EA
Company wide:
377 in stock
Documents & Guides
Liquidtight Strain Relief Cord Connector, Straight, 1/2 Inch, Cable Range 0.187 - 0.312 Inch, Steel, For Use in Wet or Dry Locations

Overview

Liquidtight Strain Relief Cord Connector, Straight, 1/2 Inch, Cable Range 0.187 - 0.312 Inch, Steel, For Use in Wet or Dry Locations

Straight Liquidtight Strain Relief Connector, Size: 1/2 IN, Conductor Range: 3/16 - 5/16 IN, Material: Machined Steel, Color: Brown Label, Nema Rating: NEMA 3R,Connection: Threaded Hub, Dimensions: 0.94 IN Height, Standard: Class I, Div

Also known as: 781381449281, CG1850S, APPCG1850S

Specifications

Diameter: 1/2 in
Material: Steel
Diameter Range: 0.187 - 0.312 in
Diameter: 1/2 in
Diameter Range: 0.187 - 0.312 in
Material: Steel