Cord Grip, Liquidtight, Aluminum, 0.187" - 0.312"

Item #: 0002486

Cat #: CG1850

UPC: 781381191104

$ 14.33 EA
Company wide:
514 in stock
Documents & Guides
Liquidtight Cord Connector, Straight, Strain Relief, 1/2 Inch, Cable Range 0.187 - 0.312 Inch, Aluminum, For Use in Wet or Dry Locations

Overview

Liquidtight Cord Connector, Straight, Strain Relief, 1/2 Inch, Cable Range 0.187 - 0.312 Inch, Aluminum, For Use in Wet or Dry Locations

Appleton™ liquidtight strain relief cord and cable connectors are straight connectors, with or without strain relief. They provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. The stainless steel or nickel plated aluminum construction make them ideal for use in washdown areas or high moisture environments in food processing plants, petrochemical facilities, wastewater treatment plants, pulp and paper mills and chemical manufacturing facilities.

Also known as: 781381191104, CG1850, APPCG1850

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.187 - 0.312 in
Diameter: 1/2 in
Diameter Range: 0.187 - 0.312 in
Material: Aluminum