Liquidtight Strain Relief Cord and Cable Connector, 3/8" Hub, Cable Range 0.187 - 0.312", Aluminum

Item #: 0002485

Cat #: CG1838

UPC: 781381191050

$ 14.33 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 3/8 Inch Hubs Cable Range 0.187 - 0.312 Inch, Aluminum, Color Code: Brown

Overview

Liquidtight Strain Relief Cord and Cable Connector, 3/8 Inch Hubs Cable Range 0.187 - 0.312 Inch, Aluminum, Color Code: Brown

Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.

Also known as: 781381191050, CG1838, APPCG1838, CGB

Specifications

Diameter: 3/8 in
Material: Aluminum
Diameter Range: 0.187 - 0.312 in
Diameter: 3/8 in
Diameter Range: 0.187 - 0.312 in
Material: Aluminum