Liquidtight Strain Relief Connector, 2", Straight, Aluminum

Item #: 0002483

Cat #: CG153200

UPC: 781381440370

$ 113.65 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Cord Connector, Straight, Strain Relief, 2 Inch, Cable Range 1.531 - 1.780 Inch, Aluminum, For Use in Wet or Dry Locations

Overview

Liquidtight Cord Connector, Straight, Strain Relief, 2 Inch, Cable Range 1.531 - 1.780 Inch, Aluminum, For Use in Wet or Dry Locations

Our offering of aluminum cord grips deliver liquidtight strain relief and dependable cable sealing for wet or dry locations. Available in straight and 90° configurations across a full range of NPT hub sizes and cable diameters, they secure flexible cords and cables while protecting against pullout and vibration. These rugged, lightweight connectors are ideal for enclosure and equipment cable entries, pair with locknuts and wire mesh strain relief for added support, and choose replacement glands as needed to extend service life.

Also known as: 781381440370, CG153200, APPCG153200

Specifications

Diameter: 2 in
Material: Aluminum
Diameter Range: 1.531 - 1.780 in
Diameter: 2 in
Diameter Range: 1.531 - 1.780 in
Material: Aluminum