Liquidtight Strain Relief Cord and Cable Connector, 3/4" Hub, Cable Range 0.187 - 0.250", Aluminum

Item #: 0002480

Cat #: CG1275

UPC: 781381191005

$ 15.97 EA
Company wide:
66 in stock
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 3/4 Inch Hubs Cable Range 0.187 - 0.250 Inch, Aluminum, Color Code: Blue

Overview

Liquidtight Strain Relief Cord and Cable Connector, 3/4 Inch Hubs Cable Range 0.187 - 0.250 Inch, Aluminum, Color Code: Blue

Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.

Also known as: 781381191005, CG1275, APPCG1275

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter Range: 0.125 - 0.250 in
Diameter: 3/4 in
Diameter Range: 0.125 - 0.250 in
Material: Aluminum