Liquidtight Strain Relief Connector, 1-1/4", Straight, Aluminum

Item #: 0002479

Cat #: CG125125

UPC: 781381192156

$ 58.53 EA
Company wide:
58 in stock
1-1/4 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Green; Cable Range 1.250-1.375

Overview

1-1/4 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Green; Cable Range 1.250-1.375

Appleton™ liquidtight strain relief cord and cable connectors are straight connectors, with or without strain relief. They provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. The stainless steel or nickel plated aluminum construction make them ideal for use in washdown areas or high moisture environments in food processing plants, petrochemical facilities, wastewater treatment plants, pulp and paper mills and chemical manufacturing facilities.

Also known as: 781381192156, CG125125, APPCG125125

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter Range: 1.250 - 1.375 in
Diameter: 3/4 in
Diameter Range: 1.250 - 1.375 in
Material: Aluminum