Conduit Bushing, Insulating, 3", Threaded, Malleable Iron

Item #: 0002465

Cat #: BU300I

UPC: 781381162258

$ 49.05 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 3 Inch, Threaded, Malleable Iron, For Use With Rigid Metal and IMC Conduit

Overview

Conduit Bushing, Insulating, 3 Inch, Threaded, Malleable Iron, For Use With Rigid Metal and IMC Conduit

Appleton conduit bushings are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure.

Also known as: 781381162258, BU300I, APPBU300I

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 in