Conduit Bushing, Insulating, 2", Threaded, Malleable Iron

Item #: 0002464

Cat #: BU200I

UPC: 781381162050

$ 15.77 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 2 Inch, Threaded, Malleable Iron, For Use With Rigid Metal and IMC Conduit

Overview

Conduit Bushing, Insulating, 2 Inch, Threaded, Malleable Iron, For Use With Rigid Metal and IMC Conduit

Rigid/IMC conduit bushings deliver a clean, reliable connection for rigid metal conduit (RMC) or intermediate metal conduit (IMC) to electrical boxes and enclosures. Used with a locknut, it ensures secure, code-compliant installs while its smooth pulling surface protects conductors during wire pulls, reducing friction and preventing insulation damage. Ideal for fast, professional terminations in commercial, industrial, and residential applications.

Also known as: 781381162050, BU200I, APPBU200I

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 in