Conduit Bushing, 2", Threaded, Malleable Iron

Item #: 0002463

Cat #: BU200

UPC: 781381162005

$ 5.54 EA
Company wide:
43 in stock
2 Inch Bushing, Threaded, Malleable Iron. For use with Rigid Metal and IMC Conduit.

Overview

2 Inch Bushing, Threaded, Malleable Iron. For use with Rigid Metal and IMC Conduit.

Appleton™ and O-Z/Gedney™ conduit bushings are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. They provide a smooth pulling surface for wires.

Also known as: 781381162005, BU200, APPBU200, rigid collar

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 2 in