Conduit Locknut, Steel, 1"

Item #: 0002454

Cat #: BL100

UPC: 781381158008

$ 1.78 EA
Company wide:
31 in stock
Documents & Guides
Locknut, Type: Tiger Grip, Size: 1 Inch, Material: Steel, For Use With Rigid/IMC Conduit.

Overview

Locknut, Type: Tiger Grip, Size: 1 Inch, Material: Steel, For Use With Rigid/IMC Conduit.

Appleton™ and O-Z/Gedney™ rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles.

Also known as: 781381158008, BL100, APPBL100

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel