Conduit Body, Type Mogul LB, Diameter 2", Malleable Iron

Item #: 0002452

Cat #: BLB200M

UPC: 781381463492

$ 557.22 EA
Company wide:
2 in stock
Conduit Body, Type Mogul LB, Diameter 2 Inch, Malleable Iron, Includes: Cover & Gasket, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type Mogul LB, Diameter 2 Inch, Malleable Iron, Includes: Cover & Gasket, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381463492, BLB200M, APPBLB200M

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in
Type: Type LB