Beam Clamp, 2", Malleable Iron, Hot Dipped Galvanized

Item #: 0002450

Cat #: BH502

UPC: 781381156851

$ 30.56 EA
Company wide:
3,517 in stock
Documents & Guides
Beam Clamp, Malleable, 2", 2-1/16" High, 3/8-16 Threads, Hot Dipped Galvanized

Overview

Beam Clamp, Malleable, 2", 2-1/16" High, 3/8-16 Threads, Hot Dipped Galvanized

Appleton™ offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two-hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.

Also known as: 781381156851, BH502, APPBH502, korn clamp

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in