Beam Clamp, 1", Malleable Iron

Item #: 0002448

Cat #: BH500

UPC: 781381156707

$ 7.18 EA
Company wide:
6,297 in stock
Documents & Guides
Beam Clamp, Malleable, 1 Inch, 1-5/8 Inch High, 1/4-20 Threads

Overview

Beam Clamp, Malleable, 1 Inch, 1-5/8 Inch High, 1/4-20 Threads

Appleton™ offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two-hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.

Also known as: 781381156707, BH500, APPBH500, Maleable Beam Clamp, 1/4 20 beam clamp

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in