Conduit Body, Type: Mogul C, Size: 4", Material: Aluminum

Item #: 0002447

Cat #: BC400A

UPC: 781381474382

$ 2865.59 EA
Company wide:
55 in stock
Documents & Guides
Conduit Body, Type: Mogul C, Size: 4", Material: Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: Mogul C, Size: 4", Material: Aluminum. Includes: Cover & Gasket.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381474382, BC400A, APPBC400A

Specifications

Material: Aluminum
Hub Diameter: 4 in
Material: Aluminum
Hub Diameter: 4 in