Conduit Bushing, Insulating, 1", Threaded, Plastic

Item #: 0002444

Cat #: BBU100

UPC: 781381155809

$ 1.22 EA
Company wide:
108 in stock
Documents & Guides
1 Inch, Insulated Bushing, Threaded, Impact Resistant, Non-Metallic. For use with Rigid Metal and IMC Conduit. Rating: 105° C

Overview

1 Inch, Insulated Bushing, Threaded, Impact Resistant, Non-Metallic. For use with Rigid Metal and IMC Conduit. Rating: 105° C

Appleton™ and O-Z/Gedney™ conduit bushings are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. They provide a smooth pulling surface for wires.

Also known as: 781381155809, BBU100, APPBBU100

Specifications

Diameter: 1 in
Material: Plastic
Diameter: 1 in
Material: Plastic