Pin & Sleeve Replacement Receptacle, 60 Amp

Item #: 0002440

Cat #: ARI6034

UPC: 781381166461

$ 465.43 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, Pin & Sleeve Replacement Receptacle Interior, 4-Pole, 3-Wire, 250V DC, 600V AC

Overview

60 Amp, Pin & Sleeve Replacement Receptacle Interior, 4-Pole, 3-Wire, 250V DC, 600V AC

Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3,Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp

Also known as: 781381166461, ARI6034, APPARI6034

Specifications

Type: Receptacle
Poles: 4
Volts AC: 600
Amps: 60
Type: Receptacle
Volts AC: 600
Poles: 4
Amps: 60