
Pin & Sleeve Connector, 60A, 600VAC/250VDC
Item #: 0002438
Cat #: ARC6044BC
UPC: 781381440646
$ 415.00 EA
Company wide:
8
in stock
Documents & Guides
Features: Connector/plug Cable Dia: 0.39 To 1.37in, Grounding Style: Shell, Number Of Poles: 4, Enclosure: NEMA, NEMA Rating: 4x
Overview
Features: Connector/plug Cable Dia: 0.39 To 1.37in, Grounding Style: Shell, Number Of Poles: 4, Enclosure: NEMA, NEMA Rating: 4x
Powertite Grounding Style 1 Connector Body, Number Of Poles: 4, Number Of Wires:4, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material
Also known as: 781381440646, ARC6044BC, APPARC6044BC
Specifications
| Type: | Connector |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Type: | Connector |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Amps: | 60 |