Pin & Sleeve Connector, 60A, 600V, 4P3W

Item #: 0002437

Cat #: ARC6034BC

UPC: 781381440639

$ 667.97 EA
Company wide:
14 in stock
Documents & Guides
60 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X

Overview

60 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X

Powertite Grounding Style 2 Connector Body, Number Of Poles: 4, Number Of Wires:3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material

Also known as: 781381440639, ARC6034BC, APPARC6034BC, pigtail

Specifications

Color: Metallic
Volts AC: 600
Amps: 60
Color: Metallic
Amps: 60
Volts AC: 600