
Pin & Sleeve Connector Body, 30A, 4-Pole, 3-Wire
Item #: 0002434
Cat #: ARC3034BC
UPC: 781381440578
$ 379.11 EA
Company wide:
5
in stock
Documents & Guides
30 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X
Overview
30 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X
Powertite Grounding Style 2 Connector Body, Number Of Poles: 4, Number Of Wires:3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Materi
Also known as: 781381440578, ARC3034BC, APPARC3034BC
Specifications
| Color: | Metallic |
| Type: | Connector |
| Amps: | 30 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Color: | Metallic |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Type: | Connector |
| Volts AC: | 600 |