
30 Amp, Pin & Sleeve Connector, 3-Pole, 3-Wire, 250V DC, NEMA 4X
Item #: 0002433
Cat #: ARC3033BC
UPC: 781381440561
$ 307.27 EA
Company wide:
0
in stock
Documents & Guides
30 Amp, Pin & Sleeve Connector Body Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X.
Overview
30 Amp, Pin & Sleeve Connector Body Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X.
Powertite Grounding Style 1 Connector Body, Number Of Poles: 3, Number Of Wires:3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Materi er Coat, Dimensions: 3.13 IN Width X 3.13 IN Height, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMAFB11, For ACP3033BC Metallic Clamping Ring Plug
Also known as: 781381440561, ARC3033BC, APPARC3033BC
Specifications
| Color: | Metallic |
| Type: | Connector |
| Amps: | 30 |
| Volts AC: | 600 |
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Color: | Metallic |
| Amps: | 30 |
| Material: | Aluminum |
| Type: | Connector |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |