Pin & Sleeve Connector, 100A, 600V, 4P3W, Watertight

Item #: 0002429

Cat #: ARC1034CD

UPC: 781381440516

$ 900.02 EA
Company wide:
5 in stock
Documents & Guides
100 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 600VAC, Cable Size: 0.875" - 1.906". NEMA 4X

Overview

100 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 600VAC, Cable Size: 0.875" - 1.906". NEMA 4X

Powertite Grounding Style 2 Connector Body, Number Of Poles: 4, Number Of Wires:3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Materia

Also known as: 781381440516, ARC1034CD, APPARC1034CD, Cannon plugs

Specifications

Color: Metallic
Amps: 100
Poles: 4
Volts AC: 600
Color: Metallic
Poles: 4
Amps: 100
Volts AC: 600