
100 Amp, Pin & Sleeve Connector, 3-Pole, 3-Wire, 250V DC, NEMA 4X.
Item #: 0002428
Cat #: ARC1033CD
UPC: 781381440493
$ 800.64 EA
Company wide:
4
in stock
Documents & Guides
100 Amp, Pin & Sleeve Connector Body Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Overview
100 Amp, Pin & Sleeve Connector Body Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Powertite Grounding Style 1 Connector Body, Number Of Poles: 3, Number Of Wires:3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Materia oat, Dimensions: 4-1/4 IN Width X 4-1/4 IN Height, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMAFB11, For ACP1033CD Clamping Ring Plug
Also known as: 781381440493, ARC1033CD, APPARC1033CD
Specifications
| Poles: | 3 |
| Color: | Metallic |
| Amps: | 100 |
| Type: | Connector |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Poles: | 3 |
| Amps: | 100 |
| Volts AC: | 600 |
| Color: | Metallic |
| Type: | Connector |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |