Pin & Sleeve Mounting Box, 60 or 100 Amp, 2" Hub

Item #: 0002417

Cat #: AJA610

UPC: 781381229692

$ 310.40 EA
Company wide:
6 in stock
Documents & Guides
2" Hub Size, 60 or 100 Amp Mounting Box.

Overview

2" Hub Size, 60 or 100 Amp Mounting Box.

AE Series Pin and Sleeve Plugs, Connectors and Receptacles are available in 30, 60 and 100 Amp designs. They provide safe and reliable power for fixed and portable electrical equipment in severe weather, corrosive atmospheres and rugged work environments. Electrical continuity is maximized through constant pressure along the entire contact surface, while durable seals, gaskets and screw caps keep moisture and dust away from contacts and internal components.

Also known as: 781381229692, AJA610, APPAJA610

Specifications

Type: Mounting Box
Size: 2
Material: Aluminum
Type: Mounting Box
Material: Aluminum
Size: 2