200 Amp Receptacle, 4-Pole, 4-Wire, with Mounting Box

Item #: 0002413

Cat #: AJA20044200

UPC: 781381131087

$ 2046.31 EA
Company wide:
0 in stock
Documents & Guides
200 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.

Overview

200 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
Also known as: 781381131087, AJA20044200, APPAJA20044200

Specifications

Amps: 200
Type: Receptacle
Volts AC: 600
Amps: 200
Volts AC: 600
Type: Receptacle