Powertite Angle Adapter 200A

Item #: 0002412

Cat #: AJA200

UPC: 781381500029

$ 166.96 EA
Company wide:
0 in stock
Documents & Guides
Powertite Angle Adapter 200 Amps

Overview

Powertite Angle Adapter 200 Amps

Powertite™ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.

Also known as: 781381500029, AJA200, APPAJA200

Specifications

Amps: 200
Type: Adapter
Volts AC: 250, 600
Material: Aluminum
Amps: 200
Volts AC: 250, 600
Type: Adapter
Material: Aluminum