ANGLE ADAPTER POWERTITE

Item #: 0002411

Cat #: AJA100

UPC: 781381500012

$ 152.46 EA
Company wide:
1 in stock
Documents & Guides
Mounting Box Angle Adapter, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 - 2 IN, Cable Entry: (1) 1 - 2 IN Hub, Knockouts: No, Finish: Epoxy Powder Coat, Height: 5.87 IN, Width: 5.87 IN, Depth: 4.81 I

Overview

Mounting Box Angle Adapter, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 - 2 IN, Cable Entry: (1) 1 - 2 IN Hub, Knockouts: No, Finish: Epoxy Powder Coat, Height: 5.87 IN, Width: 5.87 IN, Depth: 4.81 I
Also known as: 781381500012, AJA100, APPAJA100

Specifications

Type: Adapter
Material: Aluminum
Type: Adapter
Material: Aluminum