
Mounting Box, Aluminum, for Powertite 30A & 100A Receptacle, 1" Hub
Item #: 0002398
Cat #: AEE36
UPC: 781381229425
$ 86.35 EA
Company wide:
0
in stock
Documents & Guides
Mounting Box, Aluminum, for Powertite 30A & 100A Receptacle, 1" Hub
Overview
Mounting Box, Aluminum, for Powertite 30A & 100A Receptacle, 1" Hub
Also known as: 781381229425, AEE36, APPAEE36
Specifications
| Type: | Mounting Box |
| Size: | 1 in |
| Color: | Metallic |
| Amps: | 100, 30 |
| Material: | Aluminum |
| Type: | Mounting Box |
| Color: | Metallic |
| Material: | Aluminum |
| Size: | 1 in |
| Amps: | 100, 30 |