Pin & Sleeve Mounting Box, 30A, 1" Hub

Item #: 0002393

Cat #: AEE33

UPC: 781381229418

$ 65.36 EA
Company wide:
7 in stock
Documents & Guides
1" Hub Size, 30 Amp Mounting Box.

Overview

1" Hub Size, 30 Amp Mounting Box.

AE Series Pin and Sleeve Plugs, Connectors and Receptacles are available in 30, 60 and 100 Amp designs. They provide safe and reliable power for fixed and portable electrical equipment in severe weather, corrosive atmospheres and rugged work environments. Electrical continuity is maximized through constant pressure along the entire contact surface, while durable seals, gaskets and screw caps keep moisture and dust away from contacts and internal components.

Also known as: 781381229418, AEE33, APPAEE33

Specifications

Type: Mounting Box
Size: 1
Material: Aluminum
Type: Mounting Box
Material: Aluminum
Size: 1