Pin & Sleeve Receptacle, 60 Amp, 4-Pole, 3-Wire

Item #: 0002390

Cat #: ADR6034

UPC: 781381186421

$ 558.62 EA
Company wide:
4 in stock
Documents & Guides
60 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X

Overview

60 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X

Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3,Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp 0.390 to 1.375IN

Also known as: 781381186421, ADR6034, APPADR6034

Specifications

Color: Metallic
Volts AC: 600
Amps: 60
Color: Metallic
Amps: 60
Volts AC: 600