
Pin & Sleeve Receptacle, 60 Amp, 3-Pole, 3-Wire
Item #: 0002389
Cat #: ADR6033
UPC: 781381186414
$ 428.48 EA
Company wide:
8
in stock
Documents & Guides
60 Amp, Pin & Sleeve Receptacle Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X
Overview
60 Amp, Pin & Sleeve Receptacle Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3,Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp y Powder Coat, Dimensions: 4-1/4 IN Width X 4-1/4 IN Height X 4.63 IN Depth, Standard: UL 1682,UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSACertified: 065179; NEMA FB11, For ACP6033BC Metallic Clamping Ring Plug
Also known as: 781381186414, ADR6033, APPADR6033
Specifications
| Type: | Receptacle |
| Color: | Metallic |
| Volts AC: | 600 |
| Amps: | 60 |
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Type: | Receptacle |
| Volts AC: | 600 |
| Material: | Aluminum |
| Color: | Metallic |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |