Pin & Sleeve Receptacle, 30 Amp, 4-Pole, 3-Wire

Item #: 0002387

Cat #: ADR3034

UPC: 781381186360

$ 335.30 EA
Company wide:
4 in stock
Documents & Guides
30 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X

Overview

30 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X

Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3,Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Co : 0.390 to 1.375IN

Also known as: 781381186360, ADR3034, APPADR3034

Specifications

Color: Metallic
Amps: 30
Volts AC: 600
Color: Metallic
Volts AC: 600
Amps: 30