
Pin & Sleeve Receptacle, 30A, 3W3P, Style 1
Item #: 0002386
Cat #: ADR3033
UPC: 781381186346
$ 261.15 EA
Company wide:
0
in stock
Documents & Guides
Pin & Sleeve Receptacle, 30A, 3wire, 3 pole, Style 1, 600VAC, 250VDC, NEMA 4X
Overview
Pin & Sleeve Receptacle, 30A, 3wire, 3 pole, Style 1, 600VAC, 250VDC, NEMA 4X
Pin & Sleeve Receptacle, 30A, 3W3P, Style 1, 600VAC, 250VDC, NEMA 4X
Also known as: 781381186346, ADR3033, APPADR3033
Specifications
| Type: | Receptacle |
| Color: | Metallic |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Type: | Receptacle |
| Amps: | 30 |
| Color: | Metallic |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |