Pin & Sleeve Receptacle, 100A, 4P3W

Item #: 0002385

Cat #: ADR1034

UPC: 781381186292

$ 689.64 EA
Company wide:
2 in stock
Documents & Guides
100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X

Overview

100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X

Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3,Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop : 0.875 to 1.906IN

Also known as: 781381186292, ADR1034, APPADR1034, 10034

Specifications

Color: Metallic
Amps: 100
Poles: 4
Volts AC: 600
Color: Metallic
Poles: 4
Amps: 100
Volts AC: 600