LFLOOD 13W NEUTBULLET W/ HOOD

Item #: 0002362

Cat #: HBLED13NA

UPC: 019813028484

$ 497.84 EA
Company wide:
0 in stock
Documents & Guides
LFLOOD 13W NEUTRAL LED BULLET WITH HOOD AND LENS BRONZE

Overview

LFLOOD 13W NEUTRAL LED BULLET WITH HOOD AND LENS BRONZE
Also known as: 019813028484, HBLED13NA, RABHBLED13NA

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 1824
Wattage: 13
Mounting: Knuckle
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 1824