Clamping Ring Plug, 60 Amp, 4-Pole, 4-Wire

Item #: 0002355

Cat #: ACP6044BC

UPC: 781381440233

$ 467.07 EA
Company wide:
14 in stock
Documents & Guides
60 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X

Overview

60 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X

Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 0.390 to 1.375IN

Also known as: 781381440233, ACP6044BC, APPACP6044BC

Specifications

Color: Metallic
Volts AC: 600
Amps: 60
Color: Metallic
Amps: 60
Volts AC: 600