Clamping Ring Plug, 60 Amp, 4-Pole, 3-Wire

Item #: 0002354

Cat #: ACP6034BC

UPC: 781381440226

$ 540.46 EA
Company wide:
29 in stock
Documents & Guides
60 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X. NEC/CEC: Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 7CD, 9FG

Overview

60 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X. NEC/CEC: Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 7CD, 9FG

Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 0.390 to 1.375IN

Also known as: 781381440226, ACP6034BC, APPACP6034BC

Specifications

Color: Metallic
Volts AC: 600
Amps: 60
Color: Metallic
Amps: 60
Volts AC: 600