
Clamping Ring Plug, 60 Amp, 3-Pole, 3-Wire
Item #: 0002353
Cat #: ACP6033BC
UPC: 781381440219
$ 447.60 EA
Company wide:
3
in stock
Documents & Guides
60 Amp, Pin & Sleeve Clamping Ring Plug, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X.
Overview
60 Amp, Pin & Sleeve Clamping Ring Plug, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X.
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 0.390 to 1.375IN
Also known as: 781381440219, ACP6033BC, APPACP6033BC
Specifications
| Color: | Metallic |
| Type: | Plug |
| Volts AC: | 600 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 3, NEMA 4 |
| Color: | Metallic |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 3, NEMA 4 |
| Type: | Plug |
| Amps: | 60 |