Clamping Ring Plug, 30 Amp, 4-Pole, 4-Wire

Item #: 0002351

Cat #: ACP3044BC

UPC: 781381440431

$ 354.43 EA
Company wide:
8 in stock
Documents & Guides
30 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X

Overview

30 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X

Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: : 0.390 to 1.375IN

Also known as: 781381440431, ACP3044BC, APPACP3044BC

Specifications

Color: Metallic
Amps: 30
Volts AC: 600
Color: Metallic
Volts AC: 600
Amps: 30