Clamping Ring Plug, 100 Amp, 4-Pole, 4-Wire

Item #: 0002348

Cat #: ACP1044CD

UPC: 781381440172

$ 763.76 EA
Company wide:
13 in stock
Documents & Guides
100 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X

Overview

100 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X

Powertite™ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.

Also known as: 781381440172, ACP1044CD, APPACP1044CD, Edison plug, Cannon Plug

Specifications

Color: Metallic
Amps: 100
Poles: 4
Volts AC: 600
Color: Metallic
Poles: 4
Amps: 100
Volts AC: 600