Clamping Ring Plug, 100 Amp, 4-Pole, 3-Wire

Item #: 0002346

Cat #: ACP1034CD

UPC: 781381440165

$ 819.52 EA
Company wide:
7 in stock
Documents & Guides
100 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X

Overview

100 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X

FSQC 30, 60 and 100 Amp Series Receptacles incorporate an interlocked disconnect switch for added safety in hazardous environments. The explosionproof and dust-ignitionproof FSQC is designed for use with Powertite™ plugs. Simply insert the plug and rotate the receptacle face to the ON position to lock it in place and energize the receptacle. For installations where different line voltages are used, a special polarization option prevents plug insertion into a receptacle wired for a different voltage.

Also known as: 781381440165, ACP1034CD, APPACP1034CD, welding plug, shore power connection, cannon plug

Specifications

Color: Metallic
Amps: 100
Poles: 4
Material: Zinc
Volts AC: 600
Color: Metallic
Poles: 4
Volts AC: 600
Amps: 100
Material: Zinc