
Clamping Ring Plug, 100 Amp, 3-Pole, 3-Wire
Item #: 0002345
Cat #: ACP1033CD
UPC: 781381440141
$ 689.64 EA
Company wide:
2
in stock
Documents & Guides
100 Amp, Pin & Sleeve Clamping Ring Plug, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Overview
100 Amp, Pin & Sleeve Clamping Ring Plug, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Powertite™ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.
Also known as: 781381440141, ACP1033CD, APPACP1033CD
Specifications
| Poles: | 3 |
| Color: | Metallic |
| Amps: | 100 |
| Type: | Plug |
| Volts AC: | 600 |
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Poles: | 3 |
| Amps: | 100 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Color: | Metallic |
| Type: | Plug |
| Material: | Aluminum |