LIMITRON FAST ACTING FUSE CLASS RK1

Item #: 0002266

Cat #: KTS-R-125

UPC: 051712417174

$ 759.21 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series KTS-R fuse, 70/30 brass end cap, Panelboards, 125 A, 1, Class RK1, Non-indicating, Blade end x blade end, 200 kAIC at 600 Vac, Melamine glass tube, Standard, 600 V

Overview

Eaton Bussmann series KTS-R fuse, 70/30 brass end cap, Panelboards, 125 A, 1, Class RK1, Non-indicating, Blade end x blade end, 200 kAIC at 600 Vac, Melamine glass tube, Standard, 600 V

Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.

Also known as: 051712417174, KTS-R-125, BUSKTSR125

Specifications

Speed: Fast Acting
Class: RK1
Amps: 125
Mounting: Bolt
Type: Current-Limiting, Power Fuse
Volts AC: 600
Family / Style: KTS
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Amps: 125
Type: Current-Limiting, Power Fuse
Family / Style: KTS
Class: RK1
Mounting: Bolt
Volts AC: 600
Interrupt Rating DC: 200 kA