75 kVA, 480 Delta x 208Y/120, 3-Phase

Item #: 0002227

Cat #: LGE3500FAW

UPC: 782116890590

$ 11450.78 EA
Company wide:
0 in stock
75 kVA, 480 Delta x 208Y/120, 3-Phase HxWxD: 38.00" x 26.00" x 25.00".

Overview

75 kVA, 480 Delta x 208Y/120, 3-Phase HxWxD: 38.00" x 26.00" x 25.00".
Also known as: 782116890590, LGE3500FAW, CUTLGE3500FAW

Specifications

Poles: 3
Amps: 500
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 500
Interrupt Rating AC: 18 kA