S811+ soft starter, 420 A, V-frame, Premium, 600 V rated, Level/Edge Sense, Three-pole, 24 V power

Item #: 0002163

Cat #: S811+V42P3S

UPC: 786685559131

$ 11607.72 EA
Company wide:
0 in stock
S811+ soft starter, 420 A, V-frame, Premium, 600 V rated, Level/Edge Sense, Three-pole, 24 V power, 47-63 Hz, 1-2 conductors, #4 AWG to 500 kcmil wire, 120 Vdc, 240 Vac, Modbus RTU, NEMA 0, LCD display, -30°C to -50°C

Overview

S811+ soft starter, 420 A, V-frame, Premium, 600 V rated, Level/Edge Sense, Three-pole, 24 V power, 47-63 Hz, 1-2 conductors, #4 AWG to 500 kcmil wire, 120 Vdc, 240 Vac, Modbus RTU, NEMA 0, LCD display, -30°C to -50°C

The S811+/S801+ line of intelligent technologies soft starters is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye-delta starters or across-the-line NEMA and IEC starters. This feature allows easy retrofits of existing motor control centers or enclosures and saves the expense of replacing existing structures or adding a new one to house a soft starter.

Also known as: 786685559131, S811+V42P3S, CUTS811+V42P3S

Specifications

Type: Soft Starter
Volts DC: 24
Amps: 420
Volts AC: 600
Size: NEMA 0
Type: Soft Starter
Amps: 420
Size: NEMA 0
Volts DC: 24
Volts AC: 600