FLSH ILL DBL PB BLK-BZL WHT TOP BLK BTM

Item #: 0002149

Cat #: M22S-DDLF-WS

UPC: 786685271989

$ 40.57 EA
Company wide:
0 in stock
M22 Modular Double Pushbutton Operator Only, 22.5 mm, Flush, Momentary, Illuminated, Bezel: Black, Button: Top Green, Bottom Red, IP66, NEMA 4X, 13, Light 100,000 hours, Button 200,000 Operations, M22S-DDLF-WS

Overview

M22 Modular Double Pushbutton Operator Only, 22.5 mm, Flush, Momentary, Illuminated, Bezel: Black, Button: Top Green, Bottom Red, IP66, NEMA 4X, 13, Light 100,000 hours, Button 200,000 Operations, M22S-DDLF-WS

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685271989, M22S-DDLF-WS, CUTM22SDDLFWS

Specifications

Size: 22.5 mm
Family / Style: M22
Size: 22.5 mm
Family / Style: M22