ACMDTHB0274S

Item #: 0002108

Cat #: DTHB0404S

UPC: 047503001028

$ 6069.08 EA
Company wide:
0 in stock
ACME DTHB-040-4S 40KVA XFORME

Overview

ACME DTHB-040-4S 40KVA XFORME
Also known as: 047503001028, DTHB0404S, ACMDTHB0404S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA1

Specifications

Phase: 3
Volt Amps: 40kVA
Type: Drive Isolation Transformers
Secondary Voltage: 266, 460Y
Primary Voltage: 575 Delta
Phase: 3
Type: Drive Isolation Transformers
Primary Voltage: 575 Delta
Volt Amps: 40kVA
Secondary Voltage: 266, 460Y