*** Discontinued, See Item 2UC-40-120-M6 ***

Item #: 0002100

Cat #: TUQ140WX001

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
48" Undercabinet, (1) 40W 48" T12 Lamp, Features: Outlet, Color: White. *** Discontinued, See Item 2UC-40-120-M6 ***

Overview

48" Undercabinet, (1) 40W 48" T12 Lamp, Features: Outlet, Color: White. *** Discontinued, See Item 2UC-40-120-M6 ***
Also known as: TUQ140WX001, AFXTUQ140WX001

Specifications

Type: Undercabinet Light
Volts AC: 120
Wattage: 40
Length: 4 ft, 48 in
Color: White
Type: Undercabinet Light
Wattage: 40
Color: White
Volts AC: 120
Length: 4 ft, 48 in