Starter, Manual, Control Unit, 3 - 12A, 600VAC, 110-240VAC Coil

Item #: 0002095

Cat #: LUCA12FU

UPC:

Company wide:
0 in stock
Documents & Guides
Starter, Manual, Control Unit, 3 - 12 Amp, 600 Volt AC, 110 - 240 Volt AC Coil

Overview

Starter, Manual, Control Unit, 3 - 12 Amp, 600 Volt AC, 110 - 240 Volt AC Coil
Also known as: LUCA12FU, TELLUCA12FU

Specifications

Phase: 3
Class: 10
Type: Starter, Control Unit
Volts AC: 600
Volts AC Control Range: 110 - 240
Amps Range: 3 - 12
Phase: 3
Type: Starter, Control Unit
Volts AC Control Range: 110 - 240
Class: 10
Volts AC: 600
Amps Range: 3 - 12